S57 DRN80M4/AFQ8 29:1
Description
S57 DRN80M4/AFQ8 29:1 GEARMOTOR ; 1762 RPM 1.0HP 87.7531132703.000118
Part # S57 DRN80M4/AFQ8 29:1
BDI # 24107455
KF47 DRS71S4BE05HR/AFQ5/AS7H
Description
KF47 DRS71S4BE05HR/AFQ5/AS7H GEAR MOTOR
Part # KF47 DRS71S4BE05HR/AFQ5/AS7H
BDI # 21857734
MM15D-503-00
Description
MM15D-503-00 FREQUENCY INVERTER ; IP 65 ENCLOSURE 380/500 VAC 1.5 KW
Part # MM15D-503-00
BDI # 15048637
FA77/G DRN100LM4/BE5HR/TH 108.46:1
Description
FA77/G DRN100LM4/BE5HR/TH 108.46:1 ; GEARMOTOR
Part # FA77/G DRN100LM4/BE5HR/TH 108.46:1
BDI # 25069052