Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Length - Millimeter:
31.75
Other Features:
Precision | Chrome Steel Ball | Steel Retainer | For End Supported Application
Length - Inch:
1.25
Self Aligning:
Yes
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
Features
Size:
40 MM ID X 62 MM OD
Inch - Metric:
Metric
Material:
Steel
Other Features:
Push In Type | 2.5 MM Minimum End Space
Product Name:
Retaining Ring
Product Type:
Internal
Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Length - Millimeter:
32
Other Features:
Chrome Steel Ball | Delrin Retainer
Length - Inch:
1.26
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
2DA1600BL18
Description
2DA-16-00B L18 ; DUAL SHAFT LINEAR GUIDE ASSEMBLY
Part # 2DA1600BL18
BDI # 21459961