25X40X7 CRW1 V

COMPARE

25X40X7 CRW1 V

Description
CRSEAL 25X40X7 CRW1 V SGL LIP SEAL ; NON-RETURNABLE 0.984MM SHAFT DIA 40MM

SKF

Part # 25X40X7 CRW1 V

BDI # 1242321

Features

Housing Bore - Millimeter: 40
Nominal Width - Millimeter: 7
Housing Bore - Inch: 1.575
Solid or Split Seal: Solid
Lip Material: Viton

Shaft Diameter - Inch: 0.984
Shaft Diameter - Millimeter: 25
Inch - Metric: Metric
Other Features: Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN: 187543

Price Inventory : Available to order
Loading Price
QTY
25X42X10 HMSA10 V

COMPARE

25X42X10 HMSA10 V

Description
CRSEAL 25X42X10 HMSA10 V DBL LIP SEAL ; NON-RETURNABLE 0.984MM SHAFT DIA 42MM

SKF

Part # 25X42X10 HMSA10 V

BDI # 1256996

Features

Housing Bore - Millimeter: 42
Nominal Width - Millimeter: 10
Housing Bore - Inch: 1.654
Solid or Split Seal: Solid
Lip Material: Viton

Shaft Diameter - Inch: 0.984
Shaft Diameter - Millimeter: 25
Inch - Metric: Metric
Other Features: Small
Global Part Number GPN: 606976

Price Inventory : Available to order
Loading Price
QTY
85X105X10 CRW1 V

COMPARE

85X105X10 CRW1 V

Description
CRSEAL 85X105X10 CRW1 V SGL LIP SEAL ; 3.346MM SHAFT DIA 105MM HOUSING BORE

SKF

Part # 85X105X10 CRW1 V

BDI # 1244085

Features

Housing Bore - Millimeter: 105
Nominal Width - Millimeter: 10
Housing Bore - Inch: 4.134
Solid or Split Seal: Solid
Lip Material: Viton

Shaft Diameter - Inch: 3.346
Shaft Diameter - Millimeter: 85
Inch - Metric: Metric
Other Features: Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN: 185385

Price Inventory : Available to order
Loading Price
QTY
54934 / 5.5X6.5X0.5 CRWH1 V

COMPARE

54934 / 5.5X6.5X0.5 CRWH1 V

Description
CRSEAL 54934 / 5.5X6.5X0.5 CRWH1 V SEAL

SKF

Part # 54934

BDI # 1244549

Features

Housing Bore - Millimeter: 165.1
Nominal Width - Millimeter: 12.7
Housing Bore - Inch: 6.5
Solid or Split Seal: Solid
Lip Material: Viton

Shaft Diameter - Inch: 5.5
Shaft Diameter - Millimeter: 139.7
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN: 186545

Price Inventory : Available to order
Loading Price
QTY
45X60X8 CRW1 V

COMPARE

45X60X8 CRW1 V

Description
CRSEAL 45X60X8 CRW1 V SGL LIP SEAL ; NON-RETURNABLE 1.772MM SHAFT DIA 60MM

SKF

Part # 45X60X8 CRW1 V

BDI # 1243174

Features

Housing Bore - Millimeter: 60
Nominal Width - Millimeter: 8
Housing Bore - Inch: 2.362
Solid or Split Seal: Solid
Lip Material: Viton

Shaft Diameter - Inch: 1.772
Shaft Diameter - Millimeter: 45
Inch - Metric: Metric
Other Features: Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN: 183137

Price Inventory : Available to order
Loading Price
QTY