P36-8M-50-1610 HT250

COMPARE

P36-8M-50-1610 HT250

Description
P36-8M-50-1610 HT250 SYNCH SPROCKET

DODGE

Part # 112889

BDI # 255183

Features

Pitch Diameter - Inch: 3.609
Flange Outside Diameter - Millimeter: 100
Inch - Metric: Metric
Outside Diameter - Inch: 3.555
Face Width - Millimeter: 60.452

Face Width - Inch: 2.38
Belt Pitch: 8 MM
Other Features: HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 91.669
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY