KR22FLLH

COMPARE

KR22FLLH

Description
KR22FLLH CAM FOLLOWER BRG ; 22MM OD 13MM ROLLER W

NTN

Part # KR22FLLH

BDI # 20392914

Features

Roller Width - Inch: 0.472
Thread Size: M10 X 1
Stud Diameter - Inch: 0.394
Stud Diameter - Millimeter: 10
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 22
Roller Diameter - Inch: 0.866
Other Features: Caged

Price Inventory : Available to order
Loading Price
QTY