UC206-104D1

COMPARE

UC206-104D1

Description
UC206-104D1 INSERT BEARING ; 1.25"ID 2.4409"OD 1.5"W SET SCREW

NTN

Part # UC206-104D1

BDI # 1231939

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 19
Other Features: Single Row | Light Duty | Steel Cage
Inch - Metric: Inch

Outside Diameter - Inch: 2.441
Length Thru Bore - Millimeter: 38.1
Outer Race Profile: Spherical
Global Part Number GPN: 564640
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
6800ZZ

COMPARE

6800ZZ

Description
6800ZZ DEEP GROOVE BALL BEARING ; 10MM ID 19MM OD 5MM W DOUBLE SHIELDED

NTN

Part # 6800ZZ

BDI # 1209375

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 5
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 0.748

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 258723
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
UCS205-100D1NR

COMPARE

UCS205-100D1NR

Description
UCS205-100D1NR INSERT BEARING ; 1"ID 2.0472"OD 1.3386"W SET SCREW

NTN

Part # UCS205-100D1NR

BDI # 1234750

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 18
Other Features: Single Row | Light Duty | Steel Cage | Has Flinger

Inch - Metric: Inch
Outside Diameter - Inch: 2.047
Length Thru Bore - Millimeter: 34.112
Outer Race Profile: Cylindrical
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
NPS014RPC

COMPARE

NPS014RPC

Description
NPS014RPC INSERT BEARING ; 0.8"ID 2.0472"OD 1.2205"W

NTN

Part # NPS014RPC

BDI # 1226219

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 15
Other Features: Single Row | With Set Screw
Inch - Metric: Inch

Outside Diameter - Inch: 2.047
Length Thru Bore - Millimeter: 30.96
Outer Race Profile: Spherical
Global Part Number GPN: 564485
Mounting Method: Eccentric Collar

Price Inventory : Available to order
Loading Price
QTY