EWDM3714T

COMPARE

EWDM3714T

Description
EWDM3714T ; 10HP 1770RPM 3PH 60HZ

BALDOR-RELIANCE

Part # EWDM3714T

BDI # 127708

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 10HP
Other Features: Washdown Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY