6204-2RSH
Description
6204-2RSH DEEP GROOVE BALL BRG ; 20MM BORE 47MM OD 14MM WD SR 2 SEALS
Part # 6204-2RSH
BDI # 1417446
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Height - Millimeter:
1.981
Bore 1 - Inch:
0.75
Bore 2 - Millimeter:
19.05
Height - Inch:
0.078
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.25
Other Features:
Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
625-2Z
Description
625-2Z DEEP GROOVE BALL BRG ; 5MM BORE 16MM OD 5MM OR WID
Part # 625-2Z
BDI # 1415826
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
5
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.63
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
2202 E-2RS1TN9
Description
2202 E-2RS1TN9 SELF ALIGNING BALL BRG ; 15MM BORE 35MM OD 14MM IR WD
Part # 2202 E-2RS1TN9
BDI # 1415154
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Allowable Misalignment 1.5 Deg | High Capacity Design
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
63002-2RS1
Description
63002-2RS1 DEEP GROOVE BALL BRG ; 15MM BORE 32MM OD 13MM WD
Part # 63002-2RS1
BDI # 1415147
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
13
Other Features:
Cartridge Type
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
262971
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No