CFH 1/2 SB
Description
CFH 1/2 SB CAM FOLLOWER BEARING ; 1/2" RLR DIA 3/8" RLR WD
Part # 2020512000
BDI # 1402473
Features
Roller Width - Inch:
0.375
Thread Size:
1/4-28
Stud Diameter - Inch:
0.25
Stud Diameter - Millimeter:
6.35
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
12.7
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
22517
40 SC CL
Description
40 C/L SC TYPE CHAIN CONNECTING LINK ; 1/2" PITCH SPRING CLIP TYPE
Part # 40CL
BDI # 1405749
Features
Roller Width - Inch:
0.312
Chain Pitch - Inch:
0.5
Chain Size:
40
Component:
Connecting Link
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
RS35-1 CL
Description
35 C/L SC CHAIN CONNECTING LINK ; 35 CHAIN 3/8" CHAIN PITCH SPRING CLIP
Part # 35CL
BDI # 1405746
Features
Roller Width - Inch:
0.188
Chain Pitch - Inch:
0.375
Chain Size:
35
Component:
Connecting Link
Roller Diameter - Millimeter:
5.08
Inch - Metric:
Inch
Material:
Carbon Steel
Global Part Number GPN:
482226
Chain Series:
Standard
Internal Special Features:
No
DMD-50-1 DOFF LINK;W1274
Description
50-1 DOFF LINK ; W1274 ; ROLLER CHAIN OFFSET LINK
Part # C-7550-P
BDI # 20855086
Features
Roller Width - Inch:
0.375
Chain Pitch - Inch:
0.625
Chain Size:
50
Component:
Offset Link
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
C2060-HP-1-CL
Description
C2060HP C/L CHAIN CONNECTING LINK ; C2060 1-1/2" CHAIN PITCH SPRING CLIP
Part # C2060HPCL
BDI # 905352
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
1.5
Chain Size:
C2060
Component:
Connecting Link
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
Carbon Steel
Global Part Number GPN:
602472
Chain Series:
Double Pitch Heavy Hollow Pin Conveyor
Internal Special Features:
No