17484 / 1.75X2.686X0.313 CRW1 R
Description
CRSEAL 17484 / 1.75X2.686X0.313 CRW1 R ; SGL LIP SEAL
Part # 17484
BDI # 1243143
Features
Housing Bore - Millimeter:
68.224
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.686
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.75
Shaft Diameter - Millimeter:
44.45
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
183052
534951 / 1.378X1.85X0.276 CRWA1 V
Description
CRSEAL 534951 / 1.378X1.85X0.276 CRWA1 V ; DBL LIP SEAL
Part # 534951
BDI # 1253882
Features
Housing Bore - Millimeter:
46.99
Nominal Width - Millimeter:
7.01
Housing Bore - Inch:
1.85
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.378
Shaft Diameter - Millimeter:
35.001
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
605024
12621 / 1.25X2.437X0.25 CRW1 R
Description
CRSEAL 12621 / 1.25X2.437X0.25 CRW1 R ; SGL LIP SEAL
Part # 12621
BDI # 1240909
Features
Housing Bore - Millimeter:
61.925
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2.438
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.25
Shaft Diameter - Millimeter:
31.75
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181520
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
Foot Mounted
Features
Housing Bore - Millimeter:
60.3
Nominal Width - Millimeter:
7.925
Housing Bore - Inch:
2.374
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.437
Shaft Diameter - Millimeter:
36.5
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case
Global Part Number GPN:
200405