3 3V 530 SDS
Description
3 3V 530 SDS V-BELT SHEAVE ; 3 GROOVES 5.3" OD BUSHED
Part # 3 3V 530 SDS
BDI # 618300
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.3
Outside Diameter - Millimeter:
134.62
Other Features:
QD Bushing | Solid Style | Bore Size 2 has No Keyway
Global Part Number GPN:
580133
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SDS
Number of Grooves:
3
3-3V6.50-SDS
Description
3-3V6.50-SDS V-BELT QD SHEAVE ; 3/3V6.5-SDS QD SHEAVE
Part # 455159
BDI # 280236
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.5
Outside Diameter - Millimeter:
165.1
Other Features:
QD Bushing | Web Style | Bore Size 2 has No Keyway
Global Part Number GPN:
586158
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SDS
Number of Grooves:
3
2 3V 1900 SK
Description
2 3V 1900 SK V-BELT SHEAVE ; 2 GROOVES 19" OD BUSHED
Part # 2 3V 1900 SK
BDI # 616522
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
19
Outside Diameter - Millimeter:
482.6
Other Features:
QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
580542
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SK
Number of Grooves:
2
2 3V 800 SDS
Description
2 3V 800 SDS V-BELT SHEAVE ; 2 GROOVES 8" OD BUSHED
Part # 2 3V 800 SDS
BDI # 616559
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8
Outside Diameter - Millimeter:
203.2
Other Features:
QD Bushing | Arm Style | Bore Size 2 has No Keyway
Global Part Number GPN:
580158
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SDS
Number of Grooves:
2
Features
Inch - Metric:
Inch
Number of Bands:
1 Band
Global Part Number GPN:
382102
Belt Width - Millimeter:
9.525
Belt Outside Length - Millimeter:
1600.2
Belt Style:
V-Belt
Belt Outside Length - Inch:
63
Belt Series:
3V
Belt Width - Inch:
0.375