60 RIV 10FT
Description
60 RIV 10FT ROLLER CHAIN ; 60 3/4" PITCH RIVETED 10FT
Part # 127725
BDI # 340456
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
0.75
Chain Size:
60
Component:
Chain
Roller Diameter - Millimeter:
11.887
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Global Part Number GPN:
227065
133Q56R10
Description
133Q56R10 WORM GEAR REDUCER ; NON-RETURNABLE Q 100-325
Part # XB1073
BDI # 350648
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
175
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
33.782
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
362877
Mounting Method:
Direct Mounted
Overall Length - Inch:
6.06
206Q56LR20
Description
206Q56LR20 WORM GEAR REDUCER ; NON-RETURNABLE Q 100-325
Part # XE1115
BDI # 350742
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
363773
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.75
Features
Bore Profile:
Straight | Finished
Activation:
Manual
Motion Type:
Back Stopping | Indexing | Overruning
Number of Stop Collars:
0
Direction of Rotation:
Counter Clockwise
Inch - Metric:
Inch
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
1350Lb-ft
Type of Friction:
Not Applicable
133Q56R50
Description
133Q56R50 WORM GEAR REDUCER ; NON-RETURNABLE Q 100-325
Part # XB1079
BDI # 350655
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
35
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
33.782
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
362884
Mounting Method:
Direct Mounted
Overall Length - Inch:
6.06