14MX-168S-68

COMPARE

14MX-168S-68

Description
14MX-168S-68 SYNCHRONOUS PULLEY ; 14MM P 168GROVES

GATES

Part # 77196168

BDI # 1094860

Features

Pitch Diameter - Inch: 29.475
Inch - Metric: Metric
Outside Diameter - Inch: 29.365
Face Width - Millimeter: 84.582
Face Width - Inch: 3.33

Belt Pitch: 14 MM
Other Features: Taper Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 748.665
Mounting Method: Bushed
Belt Width - Millimeter: 68

Price Inventory : Available to order
Loading Price
QTY
14MX-112S-90

COMPARE

14MX-112S-90

Description
14MX-112S-90 SYNCHRONOUS PULLEY ; 14MM P 112T 90MM W BORED FOR BUSHING

GATES

Part # 77199112

BDI # 1094847

Features

Pitch Diameter - Inch: 19.65
Inch - Metric: Metric
Outside Diameter - Inch: 19.54
Face Width - Millimeter: 106.68
Face Width - Inch: 4.2

Belt Pitch: 14 MM
Other Features: Taper Bushing | Web Style | Type D2
Pitch Diameter - Millimeter: 499.11
Mounting Method: Bushed
Belt Width - Millimeter: 90

Price Inventory : Available to order
Loading Price
QTY