D100B11
Description
D100B11 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D100B11
BDI # 607292
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
4.438
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.008
Global Part Number GPN:
30479
Pitch Diameter - Millimeter:
112.725
Mounting Method:
Rough Bore
HN100B11 IDLER
Description
HN100B11 IDLER ; 1-1/4" P 11T NEEDLE BRG 1-1/2" BORE
Part # 1297308
BDI # 327184
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
Roller Chain
Bearing Type:
Needle Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.01
Length Thru Bore - Millimeter:
47.625
Other Features:
2.969 Inch Hub Diameter | 0.692 Inch Teeth Width