14MX-33S-37

COMPARE

14MX-33S-37

Description
14MX-33S-37 SYNCHRONOUS PULLEY ; 37MM BELT W 14MM BELT PIT 14M-37

GATES

Part # 77193033

BDI # 1094906

Features

Pitch Diameter - Inch: 5.79
Flange Outside Diameter - Millimeter: 164.084
Inch - Metric: Metric
Outside Diameter - Inch: 5.68
Face Width - Millimeter: 44.196

Face Width - Inch: 1.74
Belt Pitch: 14 MM
Other Features: Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 147.066
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY