14MX-43S-37

COMPARE

14MX-43S-37

Description
14MX-43S-37 SYNCHRONOUS PULLEY ; 37MM BELT W 14MM BELT PIT 14M-37

GATES

Part # 77193043

BDI # 1094954

Features

Pitch Diameter - Inch: 7.544
Flange Outside Diameter - Millimeter: 204.216
Inch - Metric: Metric
Outside Diameter - Inch: 7.434
Face Width - Millimeter: 44.196

Face Width - Inch: 1.74
Belt Pitch: 14 MM
Other Features: Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 191.618
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
14MX-43S-20

COMPARE

14MX-43S-20

Description
14MX-43S-20 SYNCHRONOUS PULLEY ; 20MM BELT W 14MM BELT PIT 14M-20

GATES

Part # 77192043

BDI # 1094953

Features

Pitch Diameter - Inch: 7.544
Flange Outside Diameter - Millimeter: 204.216
Inch - Metric: Metric
Outside Diameter - Inch: 7.434
Face Width - Millimeter: 26.416

Face Width - Inch: 1.04
Belt Pitch: 14 MM
Other Features: Taper Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter: 191.618
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY