2 B 124 SK
Description
2 B 124 SK V-BELT SHEAVE ; 2 GROOVES 12-3/4" OD BUSHED
Part # 2 B 124 SK
BDI # 616422
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.75
Outside Diameter - Millimeter:
323.85
Other Features:
QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
581015
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
2
3 5V 1130 SF
Description
3 5V 1130 SF V-BELT SHEAVE ; 3 GROOVES 11.3" OD BUSHED
Part # 3 5V 1130 SF
BDI # 618316
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.3
Outside Diameter - Millimeter:
287.02
Other Features:
QD Bushing | Web Style
Global Part Number GPN:
581414
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SF
Number of Grooves:
3
14MX-112S-68
Description
14MX-112S-68 SYNCHRONOUS PULLEY ; 68MM BELT W 14MM BELT PIT 14M-68
Part # 77196112
BDI # 1094846
Features
Pitch Diameter - Inch:
19.65
Inch - Metric:
Metric
Outside Diameter - Inch:
19.54
Face Width - Millimeter:
84.582
Face Width - Inch:
3.33
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter:
499.11
Mounting Method:
Bushed
Belt Width - Millimeter:
68
14MX-90S-90
Description
14MX-90S-90 SYNCHRONOUS PULLEY ; 14MM PITCH 90T 3.543" BELT W
Part # 77199090
BDI # 1095015
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
106.68
Face Width - Inch:
4.2
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Web Style | Type D2
Pitch Diameter - Millimeter:
401.066
Mounting Method:
Bushed
Belt Width - Millimeter:
90
14MX-60S-37
Description
14MX-60S-37 SYNCHRONOUS PULLEY ; 37MM BELT W 14MM BELT PIT 14M-37
Part # 77193060
BDI # 1094984
Features
Pitch Diameter - Inch:
10.527
Flange Outside Diameter - Millimeter:
281.178
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter:
267.386
Mounting Method:
Bushed