VCF 3 1/2
Description
VCF 3 1/2 CAM FOLLOWER BEARING ; 3-1/2" ROLLER DIA 1-11/16" ROLLER WIDTH
Part # 2344900000
BDI # 344177
Features
Roller Width - Inch:
1.688
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
88.9
Other Features:
End Plug | Black Oxide Coating | Rubber Lip Seals
Global Part Number GPN:
20794
60 RIV 10FT
Description
60 RIV 10FT ROLLER CHAIN ; 60 3/4" PITCH RIVETED 10FT
Part # 127725
BDI # 340456
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
0.75
Chain Size:
60
Component:
Chain
Roller Diameter - Millimeter:
11.887
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Global Part Number GPN:
227065
50 LAMBDA-D RIV 10FT
Description
50 D-LAMBDA RIV DRIVE CHAIN ; 5/8" PITCH LUBE FREE 10'/BOX
Part # 50LAMRB
BDI # 904683
Features
Roller Width - Inch:
0.375
Chain Pitch - Inch:
0.625
Chain Size:
50
Component:
Chain
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Lambda Series | Maintenance Free
Chain Series:
Standard
Internal Special Features:
Self Lubricating | Sintered Bushing
RS80-2-OL
Description
80-2 O/L CHAIN OFFSET LINK ; 80-2 CHAIN 1" CHAIN PITCH COTTERED
Part # 80-2OL
BDI # 903846
Features
Roller Width - Inch:
0.625
Chain Pitch - Inch:
1
Chain Size:
80-2
Component:
Offset Link
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Global Part Number GPN:
602664
Features
Roller Width - Inch:
0.625
Chain Pitch - Inch:
1
Chain Size:
80
Component:
Chain
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1