14MX-37S-37

COMPARE

14MX-37S-37

Description
14MX-37S-37 SYNCHRONOUS PULLEY ; 37MM BELT W 14MM BELT PIT 14M-37

GATES

Part # 77193037

BDI # 1094930

Features

Pitch Diameter - Inch: 6.492
Flange Outside Diameter - Millimeter: 182.118
Inch - Metric: Metric
Outside Diameter - Inch: 6.382
Face Width - Millimeter: 44.196

Face Width - Inch: 1.74
Belt Pitch: 14 MM
Other Features: Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 164.897
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
60Q37

COMPARE

60Q37

Description
60Q37 ROLLER CHAIN SPROCKET ; MST SINGLE STRAND

MARTIN SPROCKET & GR

Part # 60Q37

BDI # 623598

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Pitch Diameter - Inch: 8.844
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 9.262
Other Features: Split Taper Bushing
Global Part Number GPN: 571753
Pitch Diameter - Millimeter: 224.64
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY