Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.35
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Mounting Method:
Foot Mounted
RAKH2 15/16
Description
RAKH2 15/16 PILLOW BLK BRG UNIT ; 2-15/16" BORE 3-1/2" BASE-CTR HGT 2 HOLE
Part # RAKH2 15/16
BDI # 1371407
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
92.075
Other Features:
Single Row | Low Base | Heavy Housing
Global Part Number GPN:
520380
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
ZP5215F
Description
ZP 5215F PILLOW BLOCK ROLLER BEARING ; 2-15/16" BORE 3-1/2" BASE-CTR HGT 4-HOLE
Part # 7553150
BDI # 18149050
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
123.825
Other Features:
Double Row | Double Collar
Global Part Number GPN:
501894
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9.8
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
ZEP2307
Description
ZEP 2307 PILLOW BLOCK ROLLER BEARING ; 3-7/16" BORE 3-3/4" BASE-CTR HGT 2-HOLE
Part # 7561070
BDI # 18147668
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
111.125
Other Features:
Double Row | Single Collar
Global Part Number GPN:
502016
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.4
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
MA2215
Description
MA2215 PILLOW BLOCK ROLLER BEARING ; 2-15/16" BORE 3-1/4" BASE-CTR HGT 2 HOLE
Part # 7563793
BDI # 1487483
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
101.6
Other Features:
Double Row | Single Collar
Global Part Number GPN:
502985
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.1
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2