Features
Other Features:
Components May or May Not Intermix Among Brands | Alloy Steel
Coupling Type:
Grid Coupling
Part Type:
Tapered Grid
Features
Component:
Horizontal Split Cover and Grid Assembly
Width - Millimeter:
68.326
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
4.75
Outside Diameter - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Alloy Steel Grid | Includes Seal - Gasket Kit - Cover Hardware - Packet of LTG Grease
Coupling Type:
Grid Coupling
Width - Inch:
2.69
1040T31 SP ASSY BE3.5000
Description
1040T31 SPACER ASSYBE 3.500 ; 0711606 BE-3.500 CL-1.625
Part # 4300250
BDI # 18104901
Features
Component:
Spacer Hub Assembly
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.44
Outside Diameter - Millimeter:
112.776
Other Features:
Components May or May Not Intermix Among Brands | Used in Full Spacer Coupling
Coupling Type:
Grid Coupling
Torque:
2200In-Lbs
1030T HUB .875 3/16X3/32KW NR 0704597
Description
1030T HUB .875 BORE ; 704597
Part # 4300061
BDI # 18104664
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
67.513
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
47.625
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
49.276
Coupling Type:
Grid Coupling
Torque:
1320In-Lbs
Features
Component:
Horizontal Split Cover and Grid Assembly
Width - Millimeter:
155.448
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
9.84
Outside Diameter - Millimeter:
249.936
Other Features:
Components May or May Not Intermix Among Brands | Alloy Steel Grid | Includes Seal - Gasket Kit - Cover Hardware - Packet of LTG Grease
Coupling Type:
Grid Coupling
Width - Inch:
6.12