305705 C-2Z
Description
305705 C-2Z CAM FOLLOWER BEARING ; 62MM ROLL DIA 20.6MM ROLL WD 25MM
Part # 305705 C-2Z
BDI # 1422004
Features
Roller Width - Inch:
0.811
Roller Width - Millimeter:
20.6
Roller Surface Profile:
Flat
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
62
Roller Diameter - Inch:
2.441
Other Features:
Caged
Rolling Element:
Ball Bearing - Double Row
Features
Roller Width - Inch:
1.102
Roller Width - Millimeter:
28
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
62
Roller Diameter - Inch:
2.441
Other Features:
Full Complement | With Inner Ring | 3 Stage Sealing
Global Part Number GPN:
239783