100 COT 10FT
Description
100 COT ROLLER CHAIN ; 100 1-1/4" PITCH COTTERED 10'/BOX
Part # 100CB
BDI # 17166619
Features
Roller Width - Inch:
0.75
Chain Pitch - Inch:
1.25
Chain Size:
100
Component:
Chain
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
RS10B-1-CL
Description
RS10B-1-CL CHAIN LINK ; 5/8" P 1 STAND SPRING CLIP CONN LINK
Part # RS10BCL
BDI # 1405816
Features
Roller Width - Inch:
0.38
Chain Pitch - Inch:
0.625
Chain Size:
10B
Component:
Connecting Link
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Metric
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
305705 C-2Z
Description
305705 C-2Z CAM FOLLOWER BEARING ; 62MM ROLL DIA 20.6MM ROLL WD 25MM
Part # 305705 C-2Z
BDI # 1422004
Features
Roller Width - Inch:
0.811
Roller Width - Millimeter:
20.6
Roller Surface Profile:
Flat
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
62
Roller Diameter - Inch:
2.441
Other Features:
Caged
Rolling Element:
Ball Bearing - Double Row
RS25-1-CL
Description
25 C/L SC CHAIN CONNECTING LINK ; 25 CHAIN 1/4" CHAIN PITCH SPRING CLIP
Part # 25CL
BDI # 1405744
Features
Roller Width - Inch:
0.125
Chain Pitch - Inch:
0.25
Chain Size:
25
Component:
Connecting Link
Roller Diameter - Millimeter:
3.302
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
RS40-1-OL
Description
40 O/L CHAIN OFFSET LINK ; 40 CHAIN 1/2" CHAIN PITCH COTTERED
Part # 40OL
BDI # 1405750
Features
Roller Width - Inch:
0.312
Chain Pitch - Inch:
0.5
Chain Size:
40
Component:
Offset Link
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Global Part Number GPN:
482229