Page 1 of 542

Next

Compare
ML075 5/8

COMPARE

ML075 5/8

Description
ML075 5/8 JAW CPLG HUB ; 5/8" BORE 1-3/4" HUB DIA

MARTIN SPROCKET & GR

Part # ML075 5/8

BDI # 609325

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 1.75

Length Thru Bore - Millimeter: 20.65
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 44.45
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
6208VV

COMPARE

6208VV

Description
6208VV DEEP GROOVE BALL BRG ; 40MM BOREX80MM ODX18MM W 1-ROW

NSK

Part # 6208VV

BDI # 1412910

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 18
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 3.15

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 5368
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
P2B-SCEZ-025M-PCR

COMPARE

P2B-SCEZ-025M-PCR

Description
P2B-SCEZ-025M-PCR PILLOW BLOCK BALL BRG

DODGE

Part # 127546

BDI # 259628

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 30.2
Other Features: Single Row | Corrosion Resistant
Global Part Number GPN: 521890
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 4.1
Housing Material: Polymer
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY
6204ZZC3/EM

COMPARE

6204ZZC3/EM

Description
6204ZZC3/EM DEEP GROOVE BALL BEARING ; 20MM ID 47MM OD 14MM W DOUBLE SHIELDED

NTN

Part # 6204ZZC3/EM

BDI # 1206361

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 14
Other Features: Deep Groove | Electric Motor Grade
Inch - Metric: Metric
Outside Diameter - Inch: 1.85

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
MP-23

COMPARE

MP-23

Description
MP-23 PILLOW BLOCK BEARING UNIT ; 1-7/16" BORE 2-1/8" BASE-CTR HGT 2 HOLE

SEALMASTER

Part # 701863

BDI # 351926

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 49.225
Other Features: Single Row
Global Part Number GPN: 6162
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 5.7
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY