3 HG EB SLEEVE
Description
3 HG EB SLEEVE GEAR COUPLING SLEEVE ; NON-RETURNABLE
Part # HG1959089
BDI # 27815064
Features
Component:
Sleeve Assembly
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.44
Outside Diameter - Millimeter:
239.776
Other Features:
Components May or May Not Intermix Among Brands | Flanged | Series H PLUS | Full Flex Coupling | Exposed Bolt
Coupling Type:
Gear Coupling
Torque:
107100In-Lbs
3 HG FHUB FB
Description
3 HG FHUB FB GEAR COUPLING FLEX HUB ; NON-RETURNABLE
Part # HG2283117
BDI # 27815026
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands | Exposed Bolt | Flex Hub
Hub Diameter - Millimeter:
152.4
Hub Diameter - Inch:
6
Coupling Type:
Gear Coupling
Torque:
107100In-Lbs
3 HG FHUB
Description
3 HG FHUB GEAR COUPLING FLEX HUB ; NON-RETURNABLE
Part # HG1963255
BDI # 27815389
Features
Bore Profile:
No Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands | Exposed Bolt | Flex Hub
Hub Diameter - Millimeter:
152.4
Hub Diameter - Inch:
6
Coupling Type:
Gear Coupling
Torque:
107100In-Lbs