D35B18H

COMPARE

D35B18H

Description
D35B18H ROLLER CHAIN SPROCKET ; 3/8" P 18T HT DOUBLE 1/2" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # D35B18H

BDI # 607692

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-2
Pitch Diameter - Inch: 2.16
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 2.352
Other Features: Duplex Type
Global Part Number GPN: 30565
Pitch Diameter - Millimeter: 54.864
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY