PL5090-010-4131401-16.0
Description
PL5090-010-4131401-16.0 GEARHEAD ; NON RETURNABLE PRECISION GEARHEAD
Part # P01430
BDI # 184536
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Applicable
Nominal Max Output RPM:
175
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Precision Gearhead | Helical-Helical Gear
Mounting Method:
Flange Mounted
Overall Length - Inch:
5.65
Overall Width - Inch:
4.094
F239S-4-B11
Description
F239S-4-B11 SHAFT MOUNT SPEED REDUCER ; NON RETURNABLE
Part # 39290
BDI # 168677
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
437.5
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
98.806
Nominal Center Distance - Inch:
3.89
Other Features:
Single Reduction | Other Mount Torque Arm Mounted
Mounting Method:
Flange Mounted
Overall Length - Inch:
9.06
F231D-10-B7
Description
F231D-10-B7 SHAFT MOUNT SPEED REDUCER ; NON RETURNABLE
Part # 39240
BDI # 168655
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
175
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
78.994
Nominal Center Distance - Inch:
3.11
Other Features:
Double Reduction | Other Mount Torque Arm Mounted
Mounting Method:
Flange Mounted
Overall Length - Inch:
7.19