1308 EKTN9
Description
1308 EKTN9 SELF ALIGNING BALL BRG ; NON-RETURNABLE 40MMB 90MMOD 23MM IR WD
Part # 1308 EKTN9
BDI # 1418523
Features
Enclosure:
Open
Outer Race Width - Millimeter:
23
Other Features:
Allowable Misalignment 3 Deg | High Capacity Design | 1:12 Taper
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing
1306 EKTN9
Description
1306 EKTN9 SELF ALIGNING BALL BRG ; NON-RETURNABLE 30MMB 72MMOD 19MM IR WD
Part # 1306 EKTN9
BDI # 1418718
Features
Enclosure:
Open
Outer Race Width - Millimeter:
19
Other Features:
Allowable Misalignment 3 Deg | High Capacity Design | 1:12 Taper
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing
1217 K
Description
1217 K SELF ALIGNING BALL BRG ; 85MM IDX150MM ODX28MM WID OPEN
Part # 1217 K
BDI # 1419080
Features
Enclosure:
Open
Outer Race Width - Millimeter:
28
Other Features:
Allowable Misalignment 3 Deg | 1:12 Taper
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Cage Material:
Steel
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing
1209 EKTN9/C3
Description
1209 EKTN9/C3 SELF ALIGNING BALL BRG ; 45MM BORE 85MM OD 19MM IR WD
Part # 1209 EKTN9/C3
BDI # 1418667
Features
Enclosure:
Open
Outer Race Width - Millimeter:
19
Other Features:
Allowable Misalignment 2.5 Deg | High Capacity Design | 1:12 Taper
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing
2210-K-2RS-TVH-C3
Description
2210K.2RS.TV.C3 ; SELF ALIGN BALL BEARING
Part # 2210-K-2RS-TVH-C3
BDI # 1139141
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
23
Other Features:
Allowable Misalignment 1.5 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing