50BS16 1 1/2
Description
50BS16 1 1/2 ROLLER CHAIN SPROCKET ; 5/8" P 16T 1-1/2" BORE
Part # 50BS16 1 1/2
BDI # 621310
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.204
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.517
Other Features:
With 2 Set Screw
Global Part Number GPN:
34774
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Finished Bore
50BS16 1 1/4
Description
50BS16 1 1/4 ROLLER CHAIN SPROCKET ; 5/8" P 16T 1-1/4" BORE
Part # 50BS16 1 1/4
BDI # 621311
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.204
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.517
Other Features:
With 2 Set Screw
Global Part Number GPN:
34004
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Finished Bore
40BS16 1
Description
40BS16 1 ROLLER CHAIN SPROCKET ; 1/2" P 16T 1" BORE
Part # 40BS16 1
BDI # 619563
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.814
Other Features:
With 2 Set Screw
Global Part Number GPN:
33051
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Finished Bore
60BS16 1
Description
60BS16 1 ROLLER CHAIN SPROCKET ; 3/4" P 16T 1" BORE
Part # 60BS16 1
BDI # 622788
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.845
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.22
Other Features:
With 2 Set Screw
Global Part Number GPN:
33261
Pitch Diameter - Millimeter:
97.663
Mounting Method:
Finished Bore
4016 1 1/8
Description
4016 1 1/8 CHAIN CPLG HUB ; 1-1/4" BORE 1-31/32" HUB DIA
Part # 4016 1 1/8
BDI # 620384
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.81
Length Thru Bore - Millimeter:
28.575
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
50.013
Hub Diameter - Inch:
1.969
Coupling Type:
Chain Coupling