50BS39 3/4
Description
50BS39 3/4 ROLLER CHAIN SPROCKET ; 50 CHAIN 39T B-HUB ONE SIDE 3/4" FB
Part # 50BS39 3/4
BDI # 621635
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
7.768
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.117
Other Features:
With 2 Set Screw
Global Part Number GPN:
32762
Pitch Diameter - Millimeter:
197.307
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.768
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.117
Global Part Number GPN:
36266
Pitch Diameter - Millimeter:
197.307
Mounting Method:
Rough Bore
50BS39 1 3/16
Description
50BS39 1 3/16 ROLLER CHAIN SPROCKET ; 5/8" P 39T 1-3/16" BORE
Part # 50BS39 1 3/16
BDI # 621631
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
7.768
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.117
Other Features:
With 2 Set Screw
Global Part Number GPN:
33763
Pitch Diameter - Millimeter:
197.307
Mounting Method:
Finished Bore
50BB39H 3/4
Description
50BB39H 3/4 IDLER SPROCKET ; 5/8" P 39T HT BALL BRG 3/4" BORE
Part # 50BB39H 3/4
BDI # 621219
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.12
Length Thru Bore - Millimeter:
15.494
Other Features:
0.343 Inch Teeth Width
50SDS39
Description
50SDS39 SPROCKET ; SGL QD ROLLER CHAIN SPROCKET 3/8IN PITCH
Part # 50SDS39
BDI # 21471741
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.768
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.117
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
197.307
Mounting Method:
Bushed