RS10B-1-CL
Description
RS10B-1-CL CHAIN LINK ; 5/8" P 1 STAND SPRING CLIP CONN LINK
Part # RS10BCL
BDI # 1405816
Features
Roller Width - Inch:
0.38
Chain Pitch - Inch:
0.625
Chain Size:
10B
Component:
Connecting Link
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Metric
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
Features
Roller Width - Inch:
0.551
Thread Size:
M12 X 1.5
Stud Diameter - Inch:
0.472
Stud Diameter - Millimeter:
12
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
30
Other Features:
Caged | 3 Stage Sealing
Global Part Number GPN:
239985
RS10B-2-CL
Description
RS10B-2CL CHAIN LINK ; 10B-2 0.625MM CHAIN PITCH SPRING CLIP
Part # RS10B-2CL
BDI # 1405811
Features
Roller Width - Inch:
0.38
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Component:
Connecting Link
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Metric
Material:
Carbon Steel
Global Part Number GPN:
602304
Chain Series:
Standard
Internal Special Features:
No
Features
Roller Width - Inch:
0.625
Chain Pitch - Inch:
1
Chain Size:
80
Component:
Chain
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
304 Stainless Steel
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
Number of Strands:
1
60 RIV 10FT
Description
60 RIV 10FT ROLLER CHAIN ; 60 3/4" PITCH RIVETED 10FT
Part # 127725
BDI # 340456
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
0.75
Chain Size:
60
Component:
Chain
Roller Diameter - Millimeter:
11.887
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Global Part Number GPN:
227065