Page 1 of 7

Next

Compare

COMPARE

261 5/1 A WR

Description
261 5/1 A WR WORM GEAR REDUCER ; NON-RETURNABLE SINGLE REDUCTION

HUB CITY

Part # 0230-06951

BDI # 21576041

Features

Component: Right Angle
Mounting Frame: Not Applicable
Nominal Max Input Rating: 5HP
Nominal Max Output RPM: 350
Flange Outside Diameter - Millimeter: 350

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 66.802
Other Features: Single Reduction | Viton Seal | Oversized High Speed Bearing | Premium Tapered Roller Bearing | Large Oil Capacity
Assembly Components: 66.802
Mounting Method: Direct Mounted

Price Inventory : Available to order
Loading Price
QTY
66 2/1 A B ST

COMPARE

66 2/1 A B ST

Description
66 2/1 A B ST BEVEL GEAR DRIVE ; NON-RETURNABLE

HUB CITY

Part # 0220-03525

BDI # 476555

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 5HP
Nominal Max Output RPM: 875
Reducer Type: Right Angle
Motor Included: No

Inch - Metric: Inch
Other Features: Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method: Direct Mounted
Overall Length - Inch: 11.25
Overall Width - Inch: 12.25

Price Inventory : Available to order
Loading Price
QTY
165 2/1 A B ST

COMPARE

165 2/1 A B ST

Description
165 2/1 A B ST BEVEL GEAR DRIVE ; NON-RETURNABLE RIGHT ANGLE

HUB CITY

Part # 0220-00911

BDI # 476469

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 5HP
Nominal Max Output RPM: 875
Reducer Type: Right Angle
Motor Included: No

Inch - Metric: Inch
Other Features: Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method: Direct Mounted
Overall Length - Inch: 9.719
Overall Width - Inch: 10.188

Price Inventory : Available to order
Loading Price
QTY

COMPARE

184 20/1 B WR 56C

Description
184 20/1 B WR 56C WORM GEAR REDUCER ; NON-RETURNABLE SINGLE REDUCTION

HUB CITY

Part # 0230-01511

BDI # 21847131

Features

Component: Right Angle
Mounting Frame: 56C
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 87.5
Flange Outside Diameter - Millimeter: 87.5

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 44.45
Other Features: Single Reduction | Alloy Shafting | Viton Seal
Assembly Components: 44.45
Mounting Method: Direct Mounted

Price Inventory : Available to order
Loading Price
QTY
134 10/1 A WR 56C

COMPARE

134 10/1 A WR 56C

Description
134 10/1 A WR 56C WORM GEAR REDUCER ; NON-RETURNABLE CAST IRON SGL REDUCTN

HUB CITY

Part # 0230-00087

BDI # 21497759

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.75HP
Nominal Max Output RPM: 175
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 33.782
Nominal Center Distance - Inch: 1.33
Other Features: Single Reduction | Alloy Shafting | Viton Seal
Mounting Method: Direct Mounted
Overall Length - Inch: 5.91

Price Inventory : Available to order
Loading Price
QTY