114154.00

COMPARE

114154.00

Description
114154.00 BRAKE AC MOTOR ; 1/2HP 56C FRM 1800RPM 208-230/460VAC

LEESON

Part # 114154.00

BDI # 554900

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 2/1 Ampere | 4 Poles
Mounting Method: C-Face | Rigid

Price Inventory : Available to order
Loading Price
QTY

COMPARE

192038.30

Description
192038.30 ; POR .1/2H-0.37KW1800RD71CTFC230460V CT

LEESON

Part # 192038.30

BDI # 20180527

Price Inventory : Available to order
Loading Price
QTY