KP6AFS464
Description
KP6AFS464 AIRFRAME CONT BALL BRG ; 3/8"X7/8"X1/4"
Part # KP6AFS464
BDI # 795672
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
6.35
Other Features:
Airframe Control | Prelubricated | PTFE Seal | Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Extended Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
B546DDFS428
Description
B546DDFS428 AIRFRAME CONT BALL BEARING ; SINGLE ROW PTFE SEAL
Part # B546DDFS428
BDI # 794631
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
6.35
Other Features:
Airframe Control | Extra Light Duty | Prelubricated | PTFE Seal
Inch - Metric:
Inch
Outside Diameter - Inch:
2.874
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Extended Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
Y 40 L
Description
Y 40 L CAM FOLLOWER BEARING ; 3/8" BORE 1-1/4" DIA 3/4" WIDTH
Part # Y40L
BDI # 795191
Features
Roller Width - Inch:
0.75
Roller Width - Millimeter:
19.05
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Bore - Millimeter:
9.525
Roller Diameter - Millimeter:
31.75
Roller Diameter - Inch:
1.25
Rolling Element:
Needle Bearing
CRBC 1 1/2
Description
CRBC 1 1/2 CAM FOLLOWER BEARING ; 1-1/2" ROLLER DIA 7/8" ROLLER WIDTH
Part # CRBC11/2
BDI # 794685
Features
Roller Width - Inch:
0.875
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
38.1
Roller Diameter - Inch:
1.5
Other Features:
Center Thrust Ring | Contact Lip Seals
Features
Roller Width - Inch:
0.625
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
25.4
Roller Diameter - Inch:
1
Other Features:
Screwdriver Slot