RA115RR
Description
RA115RR + COL INSERT BRG ; 1-15/16" BORE NARROW IR 0.866" OR WID
Part # RA115RR + COL
BDI # 1371316
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
22
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.543
Length Thru Bore - Millimeter:
43.663
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
AEL205-100D1
Description
AEL205-100D1 INSERT BEARING ; 1" BORE NARROW IR 2.047" OD
Part # AEL205-100D1
BDI # 1214000
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Light Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
31
Outer Race Profile:
Spherical
Global Part Number GPN:
564266
Mounting Method:
Eccentric Collar
GRAE25RRB
Description
GRAE25RRB + COL INSERT BRG ; 25MM BORE NARROW IR 52MM OD
Part # GRAE25RRB + COL
BDI # 1425115
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Standard Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
31
Outer Race Profile:
Spherical
Global Part Number GPN:
561274
Mounting Method:
Eccentric Collar
RAK1 1/4
Description
RAK1 1/4 PILLOW BLK BRG UNIT ; 1-1/4" BORE 1-13/16" BASE-CTR HGT 2 HOLE
Part # RAK1 1/4
BDI # 1371356
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
51.2
Other Features:
Single Row | Low Base
Global Part Number GPN:
520436
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
RA108RRB
Description
RA108RRB + COL INSERT BEARING ; 1-1/2" BORE NARROW IR 3.15" OD
Part # RA108RRB + COL
BDI # 1425581
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
21
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
43.663
Outer Race Profile:
Spherical
Global Part Number GPN:
561688
Mounting Method:
Eccentric Collar