NS882-11T 1IN KWSS
Description
NS882-11T 1" KW SS SPROCKET ; 614-100-1 MOLDED SPLIT
Part # 9168275
BDI # 18146058
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.325
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.41
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
135.255
Modular - Flat Top Size:
882 | 883
Mounting Method:
Finished Bore
60BS11HT 1 1/4
Description
60BS11HT 1 1/4 ROLLER CHAIN SPROCKET ; 3/4" P 1T HT 1-1/4" BORE
Part # 60BS11HT 1 1/4
BDI # 622698
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
2.663
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.005
Other Features:
With 2 Set Screw
Global Part Number GPN:
34073
Pitch Diameter - Millimeter:
67.64
Mounting Method:
Finished Bore
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.324
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.31
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
135.23
Modular - Flat Top Size:
279 | 828 | 878 | 879 | 880
Mounting Method:
Finished Bore
D40B11H
Description
D40B11H ROLLER CHAIN SPROCKET ; 40 CHAIN 11 TEETH 2 ROW HT
Part # D40B11H
BDI # 607732
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
1.775
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.003
Other Features:
Duplex Type
Global Part Number GPN:
30588
Pitch Diameter - Millimeter:
45.08
Mounting Method:
Rough Bore
NS882-11T 1-3/8IN KWSS
Description
NS882-11T 1-3/8 KW SS SPROCKET ; 614-100-14 MOLDED SPLIT
Part # 9120152
BDI # 18146060
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.325
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.41
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
135.255
Modular - Flat Top Size:
882 | 883
Mounting Method:
Finished Bore