Features
Component:
Sleeve Assembly
Width - Millimeter:
83.337
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.438
Outside Diameter - Millimeter:
239.725
Other Features:
Components should not be inter-mixed among brands - Flanged | Series H | Full Flex Coupling | Exposed Bolt
Coupling Type:
Gear Coupling
Torque:
101000In-Lbs
Width - Inch:
3.281
3H FHUB
Description
3H FHUB GEAR COUPLING HUB ; POR 5-5/8" HUB DIA HUB SHAFT
Part # 1963255
BDI # 314747
Features
Bore Profile:
Rough Stock Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
91.288
Other Features:
Components may or may not inter-mix among brands - Flex Hub | Solid Hub | 4 Maximum Bore with Standard Keyway
Hub Diameter - Millimeter:
142.875
Hub Diameter - Inch:
5.625
Coupling Type:
Gear Coupling
Torque:
101000In-Lbs
3H FHUB FB
Description
3H FHUB FB GEAR COUPLING HUB ; POR NON-RET MUST SPECIFY BORE WHEN ORDER
Part # 2283117
BDI # 314748
Features
Bore Profile:
Finished
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
91.288
Other Features:
Components may or may not inter-mix among brands - Flex Hub | 4 Maximum Bore with Standard Keyway
Hub Diameter - Millimeter:
142.875
Hub Diameter - Inch:
5.625
Coupling Type:
Gear Coupling
Torque:
101000In-Lbs