UCFG205-16
Description
UCFG205-16 FLANGE BEARING UNIT ; NON-RETURNABLE POLYAMIDE CHROME STEEL
Part # 72205G
BDI # 339792
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
27
Nominal Bolt Circle Diameter Round - Inch:
3
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Black Housing
Housing Style:
3 Bolt Flange Block
Housing Material:
Polyamide
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
76
Number of Mounting Holes:
3
Features
Size:
1 IN L X 0.85 IN H | 13 GA Thickness | 0.75 IN L Bolt
Used For:
Supporting Guide Rail
Part Description:
Heavy Duty Clip
Inch - Metric:
Inch
Material:
Stainless Steel
Other Features:
Heavy Duty | 5/16 Inch Thread | Recommended Torque: 17 FT-LB
Product Name:
Heavy Duty Clip
VG-012-01
Description
CLAMP RAIL SGL SS FSTNR ; STEEL COMPONENTS & FIXTURES
Part # VG-012-01
BDI # 341363
Features
Size:
1.5 IN W X 1.5 IN H | 11 GA Thickness
Used For:
Splicing Guide Rail
Part Description:
Single Rail Clamp
Inch - Metric:
Inch
Material:
Stainless Steel
Other Features:
Round Hole | 0.313 Inch or M8 Fastener
Product Name:
Single Rail Clamp
Features
Size:
0.98 IN L X 0.78 IN W X 1.14 IN H
Used For:
Connect Guide Rail to Brackets or Adjusting Rod
Part Description:
Plastic Compression Clip
Inch - Metric:
Inch
Material:
Acetal
Other Features:
Light Duty | 5/16 Inch Hex Head Bolt | Not Recommended for Use with Adjusting Rod or on Wear Bed
Product Name:
Compression Clip
Features
Series:
3/4" J-Legs
Track Width - Millimeter:
19.05
Length - Feet:
10
Track Width - Inch:
0.75
Height - Millimeter:
9.652
Height - Inch:
0.38
Inch - Metric:
Inch
Material:
UHMW-PE
Other Features:
Price is per Foot | Designed to Hold Tight onto 11 Ga or 12 Ga Sheet Metal or 1/8 Inch Bar
Product Name:
Chain Guide | Wear Strip