Features
Roller Width - Inch:
0.67
Chain Pitch - Inch:
1
Chain Size:
16B-2
Component:
Chain
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Metric
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
2
RS16B-2-CL
Description
RS16B-2CL CHAIN LINK ; 16B-2 1MM CHAIN PITCH SPRING CLIP
Part # RS16B-2CL
BDI # 1405826
Features
Roller Width - Inch:
0.67
Chain Pitch - Inch:
1
Chain Size:
16B-2
Component:
Connecting Link
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Metric
Material:
Carbon Steel
Global Part Number GPN:
602443
Chain Series:
Standard
Internal Special Features:
No
RS16B-2-OL
Description
RS16B-2OL CHAIN LINK ; 16B-2 CHAIN 1MM CHAIN PITCH COTTERED
Part # RS16B-2OL
BDI # 1405827
Features
Roller Width - Inch:
0.67
Chain Pitch - Inch:
1
Chain Size:
16B-2
Component:
Offset Link
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Metric
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Global Part Number GPN:
602488
D16B30H
Description
D16B30H RLR CHAIN SPROCKET ; 30 TEETH 145" OUTSIDE DIA
Part # D16B30H
BDI # 21552156
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
9.567
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.114
Other Features:
Duplex Type
Pitch Diameter - Millimeter:
243
Mounting Method:
Rough Bore
D16B29H
Description
D16B29H RLR CHAIN SPROCKET ; 29 TEETH 234.93" OUTSIDE DIA
Part # D16B29H
BDI # 21552155
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
9.249
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.795
Other Features:
Duplex Type
Pitch Diameter - Millimeter:
234.93
Mounting Method:
Rough Bore