2082C13 1-3/8 KW 2SS
Description
2082C13 1-3/8 KW 2SS SPROCKET ; 1-3/8IN BORE 13 TEETH STEEL
Part # 2082C13 1-3/8 KW 2SS
BDI # 21535985
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
8.357
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.31
Other Features:
Conveyor Series | Double Pitch | With 2 Set Screw
Pitch Diameter - Millimeter:
212.27
Mounting Method:
Finished Bore
2082C13SS
Description
2082C13SS RLR CHAIN SPROCKET ; 13 TEETH 2" DBL PITCH
Part # 2082C13SS
BDI # 21569492
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
8.357
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
9.31
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
212.27
Mounting Method:
Rough Bore
2082C13SS 2IN BORE W/ KW
Description
2082C13SS 2IN BORE W/ KW RLR CHAIN SPRKT ; 2" BORE DIA 13 TEETH 2" DBL PITCH
Part # 2082C13SS 2IN BORE W/ KW
BDI # 21569493
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
8.357
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
9.31
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
212.27
Mounting Method:
Finished Bore
2082C13SS 2IN W/ KW
Description
2082C13SS 2IN W/ KW RLR CHAIN SPROCKET ; 2" BORE DIA 13 TEETH 2" DBL PITCH
Part # 2082C13SS 2IN W/ KW
BDI # 21569494
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
8.357
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
9.31
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
212.27
Mounting Method:
Finished Bore