40-2 CL
Description
40-2 C/L SC CHAIN CONNECTING LINK ; 40-2 1/2" CHAIN PITCH SPRING CLIP
Part # 40-2CL
BDI # 1405764
Features
Roller Width - Inch:
0.312
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Component:
Connecting Link
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Carbon Steel
Global Part Number GPN:
482230
Chain Series:
Standard
Internal Special Features:
No
40-2 RIV 10FT
Description
40-2 RIV ROLLER CHAIN ; 40-2 1/2" PITCH RIVETED 10/BOX
Part # 40-2RB
BDI # 17166653
Features
Roller Width - Inch:
0.312
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Component:
Chain
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
2
40-2 O/L
Description
40-2 O/L CHAIN OFFSET LINK ; 40-2 CHAIN 1/2" CHAIN PITCH COTTERED
Part # 127788
BDI # 340927
Features
Roller Width - Inch:
0.313
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Component:
Offset Link
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Global Part Number GPN:
226989
40-2 C/L S/C S/F
Description
40-2 C/L S/C S/F CHAIN CONNECTING LINK ; 40-2 1/2" CHAIN PITCH SPRING CLIP
Part # 127755
BDI # 340926
Features
Roller Width - Inch:
0.313
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Component:
Connecting Link
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Slip Fit
Global Part Number GPN:
226988
Chain Series:
Standard
D40B15H
Description
D40B15H ROLLER CHAIN SPROCKET ; 1/2" P 15T HT DOUBLE 1/2" MIN PLAIN BORE
Part # D40B15H
BDI # 607737
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
2.405
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.652
Other Features:
Duplex Type
Global Part Number GPN:
30592
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Rough Bore