SFT-20R
Description
SFT-20R FLANGE BEARING UNIT ; 1-1/4" BORE 4.6" BOLT CIRCLE 2 HOLE
Part # 700547
BDI # 353615
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.1
Nominal Bolt Circle Diameter Round - Inch:
4.6
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Reduced Diameter Insert | Has Flinger
Global Part Number GPN:
16878
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
117
ST-31
Description
ST-31 TAKE-UP BALL BEARING ; 1-15/16" BORE 11/16" SLOT WID
Part # 700748
BDI # 351949
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
4
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Slot Width - Inch:
0.688
Slot to Slot Distance - Millimeter:
101.6
Other Features:
Single Row | Standard Duty | Solid Housing | Felt Labyrinth Seal
Global Part Number GPN:
675327
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
NP-20
Description
NP-20 PILLOW BLOCK BALL BEARING ; 1-1/4" BORE 1-7/8" BASE-CTR HGT 2 HOLE
Part # 700185
BDI # 351781
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.88
Other Features:
Single Row
Global Part Number GPN:
6450
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.88
Other Features:
Single Row | Normal Duty | Has Flinger
Global Part Number GPN:
23873
Housing Style:
3 Bolt Flange Bracket
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
3
Rolling Element:
Ball Bearing
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Outer Race Width - Millimeter:
23.825
Other Features:
Single Row | Standard Duty | Black Oxide Coated | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
42.875
Outer Race Profile:
Cylindrical
Global Part Number GPN:
563393
Mounting Method:
Set Screw