60BS42 1-11/16 KW SS
Description
60BS42 1-11/16 KW SS SPROCKET ; 1-11/16IN BORE 42 TEETH STEEL
Part # 60BS42 1-11/16 KW SS
BDI # 21536048
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.037
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.458
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
254.94
Mounting Method:
Finished Bore