C856

COMPARE

C856

Description
C856 SPUR GEAR ; 14 1/2 DEG CAST

MARTIN SPROCKET & GR

Part # C856

BDI # 606971

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 7
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 31.75

Face Width - Inch: 1.25
Pitch: 8 DP
Other Features: Web with Spoke Style | Type B3 | Minimum Bore 1
Global Part Number GPN: 671785
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY
P56-8M-50-SK

COMPARE

P56-8M-50-SK

Description
P56-8M-50-SK SYNCHRONOUS PULLEY

TB WOODS

Part # P568M50

BDI # 981806

Features

Pitch Diameter - Inch: 5.614
Flange Outside Diameter - Millimeter: 151.13
Inch - Metric: Metric
Outside Diameter - Inch: 5.56
Face Width - Millimeter: 53.975

Face Width - Inch: 2.125
Belt Pitch: 8 MM
Other Features: QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter: 142.596
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY