40BTB60

COMPARE

40BTB60

Description
40BTB60 ROLLER CHAIN SPROCKET ; 1/2" 60T BORE FOR 1610 BUSHING

MARTIN SPROCKET & GR

Part # 40BTB60

BDI # 620148

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Pitch Diameter - Inch: 9.554
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 9.84
Other Features: Taper Lock Bushing
Global Part Number GPN: 32080
Pitch Diameter - Millimeter: 242.66
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
S1660

COMPARE

S1660

Description
S1660 SPUR GEAR ; 14 1/2 DEG STEEL

MARTIN SPROCKET & GR

Part # S1660

BDI # 611690

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 3.75
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 12.7

Face Width - Inch: 0.5
Pitch: 16 DP
Other Features: Plain Style | Type B | Minimum Bore 1/2
Global Part Number GPN: 671841
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY
YJ60B

COMPARE

YJ60B

Description
YJ60B SPUR GEAR ; ROUGH BORE 6 DP PITCH 60T

BOSTON GEAR

Part # 10720

BDI # 161519

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 10
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 50.8

Face Width - Inch: 2
Pitch: 6 DP
Other Features: Web with Lighten Holes Style | Type C | Minimum Bore 1-1/4
Global Part Number GPN: 668394
Pressure Angle: 20

Price Inventory : Available to order
Loading Price
QTY
60HQ200

COMPARE

60HQ200

Description
60HQ200 TIMING PULLEY ; GEARBELT

BROWNING

Part # 1057405

BDI # 325172

Features

Pitch Diameter - Inch: 9.549
Inch - Metric: Inch
Outside Diameter - Inch: 9.495
Face Width - Millimeter: 59.538
Face Width - Inch: 2.344

Belt Pitch: 1/2 Inch
Other Features: Heavy | Split Taper Bushing | Type 14
Pitch Diameter - Millimeter: 242.545
Mounting Method: Bushed
Belt Width - Millimeter: 50.8

Price Inventory : Available to order
Loading Price
QTY