C872 1-7/16 KW/SS
Description
C872 1-7/16 KW/SS GEAR ; STOCK SPUR GEAR CI 14-1/2DEG PRESS
Part # C872 1-7/16 KW/SS
BDI # 21516253
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
9
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
8 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
228.6