262Q140H20 115
Description
262Q140H20 115 WORM GEAR REDUCER ; NON-RETURNABLE STYLE UH-QH 100-325
Part # XG1265
BDI # 351172
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
365105
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.38
HF718-10-B5-H-P16
Description
HF718-10-B5-H-P16 WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE 56C
Part # 63014
BDI # 175834
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
175
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343990
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.44
SF721-60-B5-G
Description
SF721-60-B5-G WORM SPEED REDUCER ; NON RETURNABLE 5/8" I/P 1-1/8" O/P
Part # 14354
BDI # 163070
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
29.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
345250
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.06
HF-721-25-B5-H-P20
Description
HF-721-25-B5-H-P20 WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE SINGLE
Part # 21636
BDI # 21430839
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
70
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Nominal Center Distance - Inch:
2.06
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.122
SSHF726-20K-B5-HS1-P20
Description
SSHF726-20K-B5-HS1-P20 WRM SPD RED ; NON RETURNABLE STAINLESS
Part # H09999
BDI # 184586
Features
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Nominal Center Distance - Inch:
2.63
Other Features:
Single Reduction | Washdown Duty | 2 Piece Mounting Base | Heavy Duty Tapered Roller Bearing | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.54