CF 1 5/8 SB

COMPARE

CF 1 5/8 SB

Description
CF 1 5/8 SB CAM FOLLOWER BEARING ; 1-5/8" RLR DIA 7/8" RLR WD

MCGILL

Part # 2150112000

BDI # 343954

Features

Roller Width - Inch: 0.875
Thread Size: 5/8-18
Stud Diameter - Inch: 0.625
Stud Diameter - Millimeter: 15.875
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 41.275
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20728

Price Inventory : In stock
Loading Price
QTY
CYR 1 5/8 S

COMPARE

CYR 1 5/8 S

Description
CYR 1 5/8 S CAM FOLLOWER BEARING ; 7/16" BORE 1-5/8" RLR DIA 7/8" RLR WD

MCGILL

Part # 4150110000

BDI # 344124

Features

Roller Width - Inch: 0.875
Roller Width - Millimeter: 22.225
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 41.275
Roller Diameter - Inch: 1.625
Other Features: Full Complement | Black Oxide Coating | Lubri-Disc Seal
Global Part Number GPN: 21262

Price Inventory : Available to order
Loading Price
QTY
S 52 LW

COMPARE

S 52 LW

Description
S 52 LW CAM FOLLOWER BEARING ; NEEDLE ROLLER 1-5/8" DIA 7/8" WIDTH

RBC BEARINGS

Part # S52LW

BDI # 795114

Features

Roller Width - Inch: 0.875
Thread Size: 5/8-18
Stud Diameter - Inch: 0.625
Stud Diameter - Millimeter: 15.875
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 41.275
Roller Diameter - Inch: 1.625
Other Features: Screwdriver Slot | Adjustable

Price Inventory : Available to order
Loading Price
QTY