MCYR 8 S

COMPARE

MCYR 8 S

Description
MCYR 8 S CAM FOLLOWER BEARING ; 8MM BORE 24MM RLR DIA 14MM RLR WIDTH

MCGILL

Part # 3608011001

BDI # 345186

Features

Roller Width - Inch: 0.551
Roller Width - Millimeter: 14
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 24
Roller Diameter - Inch: 0.945
Other Features: Full Complement | Black Oxide Coating | Lubri-Disc Seal
Global Part Number GPN: 21369

Price Inventory : Available to order
Loading Price
QTY