NVS4114-0009D

COMPARE

NVS4114-0009D

Description
NVS4114-0009D ; VALVE SOL 110VAC

SMC

Part # NVS4114-0009D

BDI # 17854205

Features

Port Type: Not Available
Number of Ports/Way: 5 Port | 4 Way
Valve Type: Solenoid
Actuation: Solenoid | Spring Return
Media: Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: Air - Gas Fluid | Recessed Non Locking Manual Operator | Without Sub Plate
Overall Length - Inch: 5.512
Voltage: 100-110/50 VAC | 115-120/60 VAC

Price Inventory : Available to order
Loading Price
QTY